Classic Oil Rubbed Bronze Hot Water Dispenser
Indulge™ Classic Oil Rubbed Bronze Hot Water Dispenser
Package Quantity Info:
EA: 1 IP: 1 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in both hot and cold (HC Models) and hot only (GN Models)
- Durable all-brass construction
- Traditional Styling - Available in various designer finishes
- We Come To You® 5-Year In-Home Limited Warranty
- Spout swivels for added convenience
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Indulge™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Classic Oil Rubbed Bronze
- Depth:
- 5-1/4 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Swivel
- Type:
- IFGN2215CRB
- Weight:
- 5 lb
- Width:
- 5-1/4 in