Polished Chrome Hot Water Dispenser
Invite™ Polished Chrome Hot Water Dispenser
Frequently Purchased Together
Product Details
- Includes chrome finish instant hot water dispenser and 2/3 gal. stainless steel hot water tank
Specifications
- ADA Compliant:
- No
- AMP:
- 6.5
- ANSI:
- ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Self Closing
- Collection:
- Invite™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 5-5/8 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.7 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 125 psi
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6 in
- Temperature Range:
- 160 to 210 Deg F
- Type:
- IHCONTOURSS
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 7.4 lb