InSinkErator®
Iris™ in Polished Chrome Hot Only Water Dispenser
Part #IFH2300C | Item #7310142 | Manufacturer Part #45106
Product Details
Lead Law Compliant
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Collection: Iris™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Dispenser Only: Yes
Dispenser Type: Hot Only
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Flow Rate: 0.8 gpm
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Spout Height: 5-3/4 in
Spout Reach: 5-1/2 in
Spout Type: High Arc
Trim Only: No