InSinkErator® ISE Mounting Gasket Black

IDMG00

Color Finish

(Pricing is for Black)

$8.22

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use on InSinkErator® models Evolution and Pro Series disposers
  • Mounting gaskets are genuine InSinkErator® parts

SPECIFICATIONS

Brand Model Compatibility
ISE Disposals
Color Finish
Black
Color Finish Category
Blacks
Diameter
3-7/8 in
Height
1-1/4 in
Material
Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday