Air Activated Switch Button in Matte Black
Pioneer Air Activated Switch Button in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transmitter assembly with button and bezel
- Counter top washer and fastening nut are included
- Remote on/off air switch button for activating continuous feed waste disposals
- Button and bezel adhered to transmitter assembly base
- Does not come with control box, button only
- Button and bezel made of brass
Documents
Specifications
- Application:
- Countertop, Kitchen Island, Kitchen Sink
- Collection:
- Pioneer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/2 in
- Height:
- 3-1/4 in
- Material:
- Brass
- Product Type:
- Air Switch
- Style:
- Contemporary
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 1-3/4 in