InSinkErator®
Pioneer Air Activated Switch Button in Satin Nickel
Part #ISTDPSN | Item #9291651 | Manufacturer Part #78664-ISE
Product Details
- Remote on/off air switch button for activating continuous feed waste disposers
- Transmitter assembly with button and bezel
- Counter top washer and fastening nut are included
- Button and bezel made of brass
- Does not come with control box; button only
Documents
Specifications
Application: [Countertop, Kitchen Island, Kitchen Sink]
Collection: Pioneer
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Diameter: 1-1/2 in
Height: 3-1/4 in
Material: Solid Brass
Style: Contemporary
UL Listed: No
Weight: 0.35
Width: 1-3/4 in