1-1/4 hp Pro 1250 Garbage Disposal

You last purchased this on
 
InSinkErator®

Pro 1250™ 1-1/4 hp Pro 1250 Garbage Disposal

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Pro 1250™ 1-1/4 hp Pro 1250 Garbage Disposal

  • Fast #
  • Part #IPRO1250
  • Item #10102810
  • Manufacturer Part #79853-ISE
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 12-year We Come to You™ limited in home warranty
  • Quietest SoundSeal® technology is the quietest disposal on the market
  • 1.25 HP long-lasting, Dura-Drive® induction motor
  • Safe for use with properly maintained septic tanks
  • EZ connect disposal easily connects to a hardwire connection or outlet
  • Removable, dishwasher safe antimicrobial baffle
  • 4-stage MultiGrind® technology: Finest grind designed to prevent clogs and reduce odor
  • Advanced grind for tough and fibrous food scraps
  • Requires Certification

Specifications

Capacity:
28.5 oz
Collection:
Pro 1250™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/4 in
Diameter:
8-1/4 in
Energy Star Compliant:
No
Height:
12-1/4 in
Horsepower:
1-1/4 hp
Length:
8-1/4 in
Material:
Stainless Steel
Power Source:
Electric
Product Type:
Garbage Disposal
RPM:
1725
UL Listed:
Yes
Volts:
120V
Width:
8-1/4 in