Steel Flange in Biscuit
Steel Flange in Biscuit
Frequently Purchased Together
Product Details
- For use on all InSinkErator® manufactured disposers
- Use of abrasive cleaning solutions may harm this product's finish
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Diameter:
- 3-3/8 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Flange
- Size:
- 1-3/4 in x 4-1/2 in
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 4-1/2 in