InSinkErator®
SinkTop Switch™ 1-3/4 in. Air Switch in Brushed Bronze
Part #ISTCBB | Item #7341120 | Manufacturer Part #73274L
Product Details
- Coordinate your Sink Top Switch Button to match your decor with this
- Available in these designer finishes: Chrome, White, Satin Nickel*, Gloss Black*,Biscuit*, Mocha Bronze*, Oil-Rubbed Bronze*, Matte Black*, French Gold*, Brushed Bronze*, Classic Oil-Rubbed Bronze*, and Polished Nickel* (*Special Order Finish)
- For use on the InSinkErator Sink top Switch
- Coordinates with a variety of popular sink finishes
- Use of abrasive cleaning solutions may harm this product or finish
Documents
Specifications
Brand Model Compatibility: SinkTop Switch™ Push Button
Collection: SinkTop Switch™
Color Finish: Brushed Bronze
Color Finish Category: Bronze Tones
Depth: 1-3/4 in
Diameter: 1-3/4 in
Height: 1-3/4 in
Material: [Metal, Plastic]
Product Type: Disposer Air Switch
UL Listed: No
Weight: 0.2
Width: 1-3/4 in