SinkTop Switch™ 1-3/4 in. Air Switch in French Gold

Part #ISTCFG  |  Item #3994516  |  Manufacturer Part #73274G

$ 26.48 EACH
(Pricing is for French Gold)

Color/Finish:
French Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use of abrasive cleaning solutions may harm this product's finish
  • Available in a wide range of popular designer colors

Specifications

Brand Model Compatibility: SinkTop Switch™ Push Button

Collection: SinkTop Switch™

Color Finish: French Gold

Color Finish Category: Gold Tones

Depth: 1-3/4 in

Diameter: 1-3/4 in

Height: 1-3/4 in

Material: [Metal, Plastic]

Product Type: Disposer Air Switch

UL Listed: No

Weight: 0.2

Width: 1-3/4 in