SinkTop Switch™ 4-3/8 in. Air Switch in Satin Nickel

Part #ISTSOOSN  |  Item #7517903  |  Manufacturer Part #76696A-ISE

$ 86.72 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • A convenient alternative to a wall Switch, the stylish Sink Top Switch™ is air-activated and easily mounts to the sink or counter top
  • Kit includes Satin Nickel finish button to complement decor
  • It is perfect for island installations and works with any disposer
  • Mounts easily to sink or countertop
  • Unique two-outlet design also accommodates an instant hot water dispenser

Specifications

ADA Compliant: No

Collection: SinkTop Switch™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/2 in

Diameter: 4 in

Height: 4-3/8 in

Installation Type: Horizontal Mount

Material: Plastic

Power Source: Electric

UL Listed: No

Weight: 1.105

Width: 4-3/8 in