Stainless Steel Stopper in Oil Rubbed Bronze
Stainless Steel Stopper in Oil Rubbed Bronze
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use of abrasive cleaning solutions may harm this product's finish
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-1/4 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Stopper
- Size:
- 1 in x 3-1/4 in x 3-1/4 in
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 3-1/4 in