Stainless Steel Stopper in French Gold

You last purchased this on
 
InSinkErator®

Stainless Steel Stopper in French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Stainless Steel Stopper in French Gold

  • Fast #
  • Part #ISTPFG
  • Item #3862780
  • Manufacturer Part #75087D
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use on all InSinkErator® manufactured disposers
  • Available in a wide range of popular designer colors
  • Use of abrasive cleaning solutions may harm this product's finish
  • Closes tightly for use as a conventional sink stopper
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
French Gold
Diameter:
3-1/4 in
Height:
1 in
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Stainless Steel
Product Type:
Stopper
Size:
1 in x 3-1/4 in x 3-1/4 in
UL Listed:
No
Weight:
0.2 lb
Width:
3-1/4 in