Stainless Steel Stopper in Polished Nickel

You last purchased this on
 
InSinkErator®

Stainless Steel Stopper in Polished Nickel

  • Fast #
  • Part #ISTPPN
  • Item #7426091
  • Manufacturer Part #77751
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Stainless Steel Stopper in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adds style to you kitchen sink
  • For use on all InSinkErator® manufactured disposers
  • The InSinkErator® sink stopper is designed to stop water and food particles from going to down the drain
  • Available in a wide range of designer colors to complement many kitchen decors.
  • Use of abrasive cleaning solutions may harm this product's finish
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
3-1/4 in
Faucet Height:
1 in
Height:
1 in
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Stainless Steel
Product Type:
Stopper
Size:
1 in x 3-1/4 in x 3-1/4 in
UL Listed:
No
Weight:
0.2 lb
Width:
3-1/4 in