InSinkErator® Stopper

ISTP

Color Finish

Starting at $11.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Use of abrasive cleaning solutions may harm this product's finish

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3-1/4 in
Height
2 in
Material
Stainless Steel
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday