The Next Necessity™ 3 gal Stainless Steel High Performance Hot Water Tank

Part #IHWTHP  |  Item #4869150  |  Manufacturer Part #44838

Capacity:

3 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 11.3

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 3 gal

Collection: The Next Necessity™

Color Finish: Grey

Color Finish Category: Greys

Depth: 6-3/4 in

Dispenser Only: No

Dispenser Type: Hot Only

Faucet Material: Stainless Steel

Faucet Mount: Deck Mount

GSA Approved: No

Height: 10-7/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

Number of Handles: No Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Temperature Range: 190 to 210 Deg F

Trim Only: No

Type: IHWTHP

UL Listed: Yes

Volts: 115V

Watts: 1300

Weight: 5.7

Width: 6-13/100 in