Insulated Furnace Duct

SHMIFBR82221

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam
  • Insulated

SPECIFICATIONS

Depth
22-1/2 in
Duct Shape
Rectangular
Gauge
24
Height
21 in
Length
22-1/2 in
Material
Galvanized Steel
R value
R8
Width
14-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday