1-1/2 x 3 in. IPS Wall Calcium Silicate Insulation

You last purchased this on
 
Insulated Pipe Shields

1-1/2 x 3 in. IPS Wall Calcium Silicate Insulation

This product requires certification to purchase.
You last purchased this on
 
Insulated Pipe Shields

1-1/2 x 3 in. IPS Wall Calcium Silicate Insulation

  • Fast #
  • Part #ICSIS3112
  • Item #4201791
  • Manufacturer Part #CSIS3112
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of a 360° insert of calcium silicate insulation encased in 360° sheet metal
  • Use on hot or cold piping systems where crush resistant insulation is required at pipe supports
  • Requires Certification

Specifications

ASTM:
ASTM A-527, ASTM C-533 Type 1, ASTM C-795
Fits Pipe Size:
3 in
Material:
Mineral, Aluminum
Material Type:
Calcium Silicate
Product Type:
Wall Insulation
Thickness:
1-1/2 in