Insulated Pipe Shields 1 in. Wall Calcium Silicate Insulation

ICSIS1

Manufacturer Part #: CSIS2181

Thickness

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Constructed of a 360 degree insert of calcium silicate insulation encased in 360 degree sheet metal
  • Use on hot or cold piping systems where crush resistant insulation is required at pipe supports

SPECIFICATIONS

ASTM Specifications
ASTM A527, ASTM C533 Type 1, ASTM C795
Fits Pipe Size
2-1/8 in
Material
Calcium Silicate, Sheet Metal
Thickness
1 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday