Insulated Pipe Shields

1 x 5/8 in. OD Wall Calcium Silicate Insulation

Part #ICSIS581  |  Manufacturer Part #CSIS581

Outside Diameter:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use on hot or cold piping systems where crush resistant insulation is required at pipe supports
  • Constructed of a 360 degree insert of calcium silicate insulation encased in 360 degree sheet metal

Specifications

ASTM Specifications: [ASTM A527, ASTM C533 Type 1, ASTM C795]

Fits Pipe Size: 5/8 in

Material: [Calcium Silicate, Sheet Metal]

Outside Diameter: 5/8 in

Thickness: 1 in