4 x 2 in. Calcium Silicate Wall Insulation

Part #ICSIS42  |  Item #4201807  |  Manufacturer Part #CSIS42

Call for Pricing EACH

Fits Pipe Size:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Coating: Galvanized

Fits Pipe Size: 4 in

Material: Calcium Silicate

Thickness: 2 in

Width: 6 in