0 items

Insulfoam 2 x 4 in. 8 ft. Braided Insulfoam Duct Board

IBKPX

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
2 in
Length
8 ft
Maximum Pressure
40 psi
Width
4 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday