0 items

Integra Chemical Vita-D-Chlor™ 20-Tablet Ascorbic Acid

PVITADCHLOR20

Package Quantity

Pack of 20
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 100% organic vitamin C chemistry
  • For use in all types of tablet feeders and diffusers
  • If used in a LPD-250(ALUM) you must use the LPDTABLETSCREEN to tune the dissolve rate to the device
  • No effect on dissolved oxygen in receiving bodies of water
  • Tablets contains 75% ascorbic acid (vitamin C) to quickly neutralize chlorine and chloramines in water, waste water and process water

SPECIFICATIONS

Collection
Vita-D-Chlor™
Color Finish
White
Diameter
2-5/8 in
Package Quantity
Pack of 20
Size
2-5/8 in Diameter x 13/16 in
Thickness
13/16 in
Weight
7

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday