Filter Fabric Tablet Sock Course
Vita-D-Chlor™ Filter Fabric Tablet Sock Course
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coarse fabric allows faster dissolve time
- Course fabric is for use with high flow rates and/or higher chlorine levels
- Low-cost and disposable
- Constructed from filter fabric
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Vita-D-Chlor™
- EPA Compliant:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 24 in
- Material:
- Filter Fabric
- NSF Certified:
- No
- Product Type:
- Tablet Sock
- UL Listed:
- No
- Weight:
- 0.1 lb