Dechlorination Granules Neutral 5.5 lbs

You last purchased this on
 
Integra

Vita-D-Chlor™ Dechlorination Granules Neutral 5.5 lbs

This product requires certification to purchase.
Brand image
You last purchased this on
 
Integra

Vita-D-Chlor™ Dechlorination Granules Neutral 5.5 lbs

  • Fast #
  • Part #PVITA3335040
  • Item #4933631
  • Manufacturer Part #V333.50.40
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent for treatment of highly chlorinated water
  • Non-toxic to aquatic life
  • Hundred percent organic vitamin C chemistry
  • 100% organic
  • Shelf life: 3 years in ideal conditions
  • NSF certified to standard 60
  • PH neutral
  • Not toxic to humans or animals and it does not deplete oxygen in treated water
  • Requires Certification

Specifications

Collection:
Vita-D-Chlor™
Color Finish Name:
White Crystal
Material:
Mineral
Material Type:
Sodium Ascorbate
NSF:
NSF 60
NSF Certified:
Yes
Size:
5.5 lb
Weight:
5.5 lb