Dechlorination Tablets Slow Dissolve 40 Tablets
Vita-D-Chlor™ Dechlorination Tablets Slow Dissolve 40 Tablets
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For neutralizing chlorine and chloramines up to 10 ppm
- Slower dissolving formula ideal for remote auto-flushing devices
- Hundred percent organic vitamin C chemistry
- Shelf life: 3 years in ideal conditions
- Non-toxic to aquatic life
Documents
Specifications
- Application:
- Flushing
- Collection:
- Vita-D-Chlor™
- Color Finish Name:
- White
- Diameter:
- 2-5/8 in
- Material:
- Ascorbic Acid
- Package Quantity:
- Pack of 40
- Size:
- 2-5/8 in
- Weight:
- 10 lb