3 in. IPS Butt Fusion SDR 11 HDPE Molded Double Wye

You last purchased this on
 

IntegriFuse™ 3 in. IPS Butt Fusion SDR 11 HDPE Molded Double Wye

This product requires certification to purchase.
You last purchased this on
 

IntegriFuse™ 3 in. IPS Butt Fusion SDR 11 HDPE Molded Double Wye

  • Fast #
  • Part #PEI11BYM
  • Item #4720540
  • Manufacturer Part #100902
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Collection:
IntegriFuse™
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73.4
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11