3000 MBH Condensate Neutralizer
3000 MBH Condensate Neutralizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 3000000
- Energy Star Compliant:
- No
- Height:
- 8-1/4 in
- Input (MBH):
- 3000 MBH
- MBH:
- 3000
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 13-63/100 in