120/240V HVAC Surge Protection

Part #IAG3000  |  Item #4458989  |  Manufacturer Part #AG3000

$ 122.77 EACH

Volts:

120/240V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three modes of protection
  • TPMOV® surge protection technology
  • Green LED indicator provides status of protection
  • Watertight and UV resistant plastic enclosure
  • Three-year product warranty
  • UL listed to ANSI/UL 1449 third edition and CSA certified to ANSI/UL 1449 third edition

Specifications

Application: Residential

Depth: 4-3/16 in

Height: 3-7/8 in

Temperature Range: Up to 158 Deg F

Type: IAG3000

UL Listed: Yes

Volts: 120/240V

Width: 1-5/8 in