120V Mechanical Defrost Timer

Part #IG804500  |  Item #7530119  |  Manufacturer Part #G8045-00

Volts:

120V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exceeds UL 873 Refrigeration standard for 30,000 cycle switch design
  • Heavy-duty welded and silver-plated 40 A contacts
  • Mounts in existing enclosures, no tools required
  • Encapsulated timer module design prevents dust and dirt build-up
  • Heavy-duty synchronous motor for accurate timekeeping
  • Defrost durations programmable in 2-minute increments
  • Up to 6 defrost cycles per day
  • Works with external temperature or pressure switches
  • Includes 4 trippers and spare tripper holder is built-in
  • MIN defrost time: 4 minutes; MAX defrost time: 110 minutes

Specifications

CSA Certified: Yes

Depth: 3 in

Height: 7-3/4 in

Maximum Temperature: 104

NSF Certified: No

Temperature Range: Up to 104 Deg F

Type: Mechanical Defrost Timer

UL Listed: Yes

Volts: 120V

Width: 5 in