208/277V Stem and Swivel Mount Thermal Photocontrol
208/277V Stem and Swivel Mount Thermal Photocontrol
Frequently Purchased Together
Product Details
- Delay feature prevents unwanted off switching
- High strength, UV resistant plastic housing
- Mechanical bimetal switch with cadmium sulfide photocell
- Wire size max: #18 AWG
- Wire lead length: 9"
- Includes washer gasket and locking nut
- Swivel with: 1?2" - 14" NPSM threaded stem
Documents
Specifications
- AMP:
- 8.3, 15
- Application:
- Municipal, Utility
- CSA Certified:
- Yes
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 1-37/100 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Temperature Range:
- Up to 158 Deg F
- Type:
- IK4253
- Volts:
- 208/277V
- Watts:
- 2000 W
- Width:
- 1-3/8 in