21A 24/120/208/240V Analog or Mechanical Timer Switch
21A 24/120/208/240V Analog or Mechanical Timer Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Captive trippers with 15-minute intervals on 24-hour models and 2-hour intervals on 7-day models
- 7-Day carry-over battery backup on Q models
- 21 A SPDT Switch
- Compact size
- True clock face, easy to set
- Available with or without override
- Synchronous drive or quartz drive Q models with self-recharging battery backup
- Noise immune – ideal for robust applications
- Standalone or with indoor/outdoor enclosure, sold separately
- Clear plastic cover (DC-FME-A), sold separately
Specifications
- Application:
- Industrial
- CSA Certified:
- Yes
- Depth:
- 1-1/4 in
- Height:
- 2-23/64 in
- Product Type:
- Timer Switch
- Temperature Range:
- Up to 185 Deg F
- UL Listed:
- Yes
- Volts:
- 208/240V
- Width:
- 2-23/64 in