30A Electronic Timer
This product has been replaced by
Manufacturer Part #ET1705C
30A Electronic Timer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 30
- Energy Star Compliant:
- No
- Material:
- Steel
- Product Type:
- Timer
- UL Listed:
- No
- Volts:
- 120V