Intermatic 3/4 in. 1 gal Waterproof Cover with Lock Hasp in White

IWP1100WC

  • LENGTH
  • PRICE

DESCRIPTION

  • Complies with 2008 NEC Article 406.8(B)(1)
  • Features 3 patented inserts for GFCI, duplex, toggle or round receptacles
  • Meets requirements for cold impact testing: -60° F
  • Pre-adhered gasket

SPECIFICATIONS

Application
Residential
CSA Certified
Yes
Color Finish
White
Depth
2-3/4 in
Height
5-3/4 in
Length
3/4 in
Material
Plastic
Number of Gangs
1
UL Listed
Yes
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday