Intermatic 40 Amp Time Clock

IT103

  • AMP
  • PRICE

DESCRIPTION

  • Equipped with 1 "on" and 1 "off" tripper and manual overload
  • Provides 1 to 12 on/off operations each day and a minimum on/off times of 1 hour
  • Provides direct 24 hour control of most loads
  • The heavy duty mechanical time switch is designed for industrial, commercial and residential applications

SPECIFICATIONS

AMP
40
Application
Commercial
CSA Certified
Yes
Depth
3-7/16 in
Height
7-7/8 in
Temperature Range
Up to 130 Deg F
UL Listed
Yes
Volts
120V
Width
5-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday