Intermatic

40A General Purpose Electronic Time Control

Part #IGM40AVE  |  Manufacturer Part #GM40AVE

AMP:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Amperage quantity: 40
  • Automatically adjusts voltages between 120V and 277V
  • Flexible scheduling: 24-hour and 7-day
  • Power and status LED indicators
  • DPDT switching configuration
  • Twenty set point programs
  • Temporary manual override with load status indication
  • Lithium battery backup with 7-year carry-over
  • Type 3R outdoor enclosure with lockable hasp
  • To-the-minute accuracy

Specifications

AMP: 40

Application: Industrial

CEC Compliant: For Sale in CA

Depth: 3 in

Height: 3-7/8 in

Temperature Range: Up to 131 Deg F

Time Delay: No

UL Listed: Yes

Volts: 120/277V

Width: 6-39/64 in