0 items

Intermatic 500 W 24 Hour Time Switch in White

IEJ351C

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For single pole applications
  • Offers up to 24 on/24 off settings per day
  • Random setting varies daily on/off settings
  • Self-learning feature: if not manually programmed, timer will repeat the first 24 hour on/off pattern
  • Use with existing standard wall plates

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
UL Listed
Yes
Volts
120V
Watts
500

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday