ET8000 Series 120/208/240/277V 30A 7-Day Electronic Astronomic Time Switch

Part #IET8215CR  |  Item #7263193  |  Manufacturer Part #ET8215CR

$ 324.03 EACH

Volts:

120/208/240/277V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Selector switch to determine input voltage rating
  • Voltage rating: 120-277V
  • Horsepower rating: 50/60 hp
  • Features 14 on/off events per circuit
  • To-the-minute accuracy
  • Temporary override or permanent manual override
  • Automatic daylight saving time adjustment
  • Astronomic models enable dusk-to-dawn scheduling

Specifications

AMP: 30

Application: [Commercial, Electric Motors, Lighting, Pumps]

Battery Size: AAA

CSA Certified: Yes

Collection: ET8000 Series

Color Finish: Grey

Color Finish Category: Greys

Depth: 3-5/8 in

Energy Star Compliant: No

Height: 10-1/8 in

Material: Steel

Material Type: Type 3R

Product Type: Switch

Temperature Range: -40 to 104 Deg F (-40 to 40 Deg C)

UL Listed: No

Volts: 120/208/240/277V

Width: 6-1/2 in

Wire Gauge: 18 ga