Occupancy Sensor with Slide in White
Occupancy Sensor with Slide in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable PIR sensitivity
- Adjustable time delay 15 seconds to 30 minutes
- Passive infrared (PIR) sensing for presence detection
- Includes standard decorator wall plate
- Incandescent, fluorescent, CFL, and LED compatible
- Require a neutral connection
- Coverage: 150°, 980 square feet with non-obstructed views
- Adjustable ambient light sensor override
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/4 in
- Energy Star Compliant:
- No
- Height:
- 1-5/8 in
- Length:
- 2-19/100 in
- Power Source:
- Electric
- Product Type:
- Motion Sensor
- Temperature Range:
- Up to 131 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-7/16 in