Intermatic

Skipper™ 125V Steel Mechanical Time Switch with 15 min. Interval

Part #IT2005  |  Manufacturer Part #T2005

Volts:

125V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seven-day scheduling
  • Single pole double throw
  • Features 42 timing operations
  • Minimum on or off time is 2 hours, extendable in 2 hour increments

Specifications

AMP: 20

Application: Commercial

CSA Certified: Yes

Collection: Skipper™

Depth: 3-7/16 in

Height: 7-7/8 in

Material: Steel

Temperature Range: Up to 130 Deg F

Volts: 125V

Watts: 3

Width: 5-1/8 in