International Comfort Products 0.8A 115V Blower Vent

I1011350

Manufacturer Part #: 1011350

Volts

115V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

SPECIFICATIONS

AMP
0.8
Blower Type
1 Speed
Brand Model Compatibility
NUGK075KG05 Furnace
Diameter
3-3/10 in
Horsepower
1/18 hp
RPM
3450
Volts
115V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday