International Comfort Products

10.5kW Three Phase KW Heat Strip

Part #ICRHEATER104B00  |  Manufacturer Part #CRHEATER104B00

Watts:

10.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Brand Model Compatibility: RAS Model 36, 48, 60 and 72 Single Package Rooftops

Depth: 22 in

Energy Star Compliant: No

Height: 9 in

Phase: Three Phase

Power Source: Electric

Volts: 208/230V

Watts: 10.5

Weight: 8

Width: 12 in