0 items

International Comfort Products 10kW Heater with Breaker

IEHK10AKB

Watts

10
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
36.2, 40
Configuration
Horizontal, Upflow
Energy Star Compliant
No
Height
8 in
Phase
Single Phase
Power Source
Electric
Type
Breaker
Volts
208/230V
Watts
10
Weight
5
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday