International Comfort Products 10kW Fused Heat Kit

IEHNA10K4F

Manufacturer Part #: EHNA10K4F

Watts

10

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Factory installed piston metering device with teflon ring
  • PSC 2-speed motor
  • Copper tube/aluminum fin coil

SPECIFICATIONS

BTU
42000
Configuration
Horizontal, Upflow
Depth
22-1/16 in
Green
Energy Star, Yes
Height
49-5/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
3.5 Tons
Volts
230V
Watts
10
Width
21-1/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday