International Comfort Products

10kW Single Phase KW Heat Strip

Part #IEHK10AKN  |  Manufacturer Part #EHK10AKN

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • For use with 24,000 BTU - 42,000 BTU units

Documents

Specifications

BTU: 12798

Brand Model Compatibility: WAHM/T

Configuration: [Horizontal, Upflow]

Energy Star Compliant: No

Height: 8 in

Length: 19 in

MBH: 12.798

Phase: Single Phase

Power Source: Electric

Product Type: Electric Heater

Tonnage: 2 Tons

Volts: 208/230V

Watts: 10

Weight: 5

Width: 11-1/4 in