119-5/8 x 14 in. Roof Curb Galvanized Steel 14 ga

You last purchased this on
 
International Comfort Products

119-5/8 x 14 in. Roof Curb Galvanized Steel 14 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

119-5/8 x 14 in. Roof Curb Galvanized Steel 14 ga

  • Fast #
  • Part #ICRRFCURB045A00
  • Item #4414203
  • Manufacturer Part #CRRFCURB045A00
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
14 ga
Height:
14 in
Length:
119-5/8 in
Material:
Steel
Product Type:
Roof Curb