1/2 hp 1050 RPM 115V Single Phase Blower Motor
1/2 hp 1050 RPM 115V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Fan Speeds:
- 4
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V