0 items

International Comfort Products PAJ3 Series 13.5 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

IPAJ3K000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact, fully self-contained, electric cooling unit with horizontal supply and return ducts
  • Environmentally sound R-410A refrigerant
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Light weight, compact construction ideal for manufactured housing and residential applications

SPECIFICATIONS

BTU
24000
BTU Cooling Rating
22800 Btu/h
Collection
PAJ3 Series
Configuration
Horizontal
Decibel Rating dB
72 dB
Depth
32 in
EER
11.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
30 in
Horsepower
1/8 hp
Length
32 in
MBH
24
Max CFM
2400
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
13.5
Stages
Single
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
237
Width
51 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday