0 items

International Comfort Products HC4A3 Series 13 SEER 1/4 hp Single-Stage R-410A Air Conditioner

IHC4A360AKA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copeland Scroll compressor on all models
  • Factory-supplied filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideal for multi-family use

SPECIFICATIONS

AMP
1.45, 34.5
BTU
60000
Collection
HC4A3 Series
Configuration
Horizontal
Decibel Rating dB
74 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
47 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
60
Max CFM
3900
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
294
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday