0 items

International Comfort Products C4A3 Series 13 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

IC4A324GKD

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort Alert diagnostics
  • Copeland Scroll compressor on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two speed fan motors factory wired on all models

SPECIFICATIONS

AMP
17.6
BTU
24000
CEC Compliant
For Sale in CA
Collection
C4A3 Series
Decibel Rating dB
74 dB
Depth
23-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
25-5/16 in
Horsepower
1/10 hp
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
RPM
1092
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
118
Width
23-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday